

€59.39/ pieceexcl. VAT
€71.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of drift punches | 8 |
Number of chisels straight | 0 |
Number of chisels V-shape | 0 |
Number of chisels semi round | 0 |
Number of chisels flat | 0 |
Number of chisels pointed | 0 |
With centre punch | No |
Total number of tools | 8 |
Shank shape | Round |
Packaging | Other |
Material | Chrome-vanadium steel |