

€34.62/ pieceexcl. VAT
€41.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of drift punches | 5 |
Number of chisels straight | 0 |
Number of chisels V-shape | 0 |
Number of chisels semi round | 0 |
Number of chisels flat | 0 |
Number of chisels pointed | 0 |
With centre punch | Yes |
Total number of tools | 6 |
Shank shape | Octagonal |
Packaging | Metal box |
Material | Chrome-vanadium steel |