GEDORE

GEDORE 1102-003 Pliers set 3 pcs in L-BOXX Mini

  • ERIKS:23899818
  • Manufacturer:4010886837405
Image 1
JC = chrome-plated, with 2-component handles, Dimensions: W 260 x D 155 x H 63 mm
Save to list

€80.85/ pieceexcl. VAT

€97.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
1
Number of flat nose pliers
1
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
1
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
0
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
3
Packaging
Plastic box
Weight
940 g