GEDORE

GEDORE 1102-001 Set of circlip pliers 4 pcs in L-BOXX Mini

  • ERIKS:23899816
  • Manufacturer:4010886837382
Image 1
With straight and 90° angled tips, In GEDORE L-BOXX® Mini, incl. divider set, Dimensions: W 260 x D 155 x H 63 mm
Save to list

€75.07/ pieceexcl. VAT

€90.83incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
0
Number of flat nose pliers
0
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
0
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
4
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
4
Packaging
Plastic box
Weight
1220 g