

€161.58/ pieceexcl. VAT
€195.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | Yes |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 0 |
Number of slotted screwdrivers | 3 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 0 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 0 |
Packaging | Plastic box |
Number of pliers | 3 |
Number of combination spanners | 0 |
Number of hexagonal keys | 0 |
Number of adjustable wrenches | 0 |
Number of ratchets | 0 |
Number of bit inserts | 0 |
Number of tommy bars | 0 |
Number of chisels and punches | 0 |
Number of hammers | 0 |
Number of saws | 0 |
Number of multifunctional tools | 0 |
Number of testing tools | 0 |