GEDORE

GEDORE 1101-002 Pliers set 6 pcs in i-BOXX 72

  • ERIKS:23900011
  • Manufacturer:4010886839683
Image 1
JC = chrome-plated, with 2-component handles, Dimensions: W 367 x D 316 x H 72 mm
Save to list

€173.25/ pieceexcl. VAT

€209.63incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
1
Number of flat nose pliers
2
Number of round nose pliers
1
Number of telephone pliers
0
Number of diagonal cutting nippers
1
Number of wire stripper pliers
1
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
0
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
6
Packaging
Plastic box
Weight
1740 g