GEDORE

GEDORE 1101-001 Set of circlip pliers 8 pcs in i-BOXX 72

  • ERIKS:23899815
  • Manufacturer:4010886837375
Image 1
With straight and 90° angled tips, In GEDORE i-BOXX® 72, with transparent cover for getting an immediate impression, In GEDORE i-BOXX® 72
Save to list

€137.44/ pieceexcl. VAT

€166.30incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
0
Number of flat nose pliers
0
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
0
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
8
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
8
Packaging
Plastic box
Weight
1983 g