






€1,174.30/ setexcl. VAT
€1,420.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1100 |
Type | Hand pipe bender set |
Tube diameter | 18 mm |
Bending angle | 180 ° |
Length | 357 mm |
Suitable for steel | No |
With slide rail | No |