GEDORE

GEDORE 1100-278601 Manual bending tool set 6-18mm in L-BOXX 136

  • ERIKS:11895793
  • Manufacturer:4017981278676
Image 1
Image 2
Image 1
Image 2
For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391) with 1.0-2.0 mm wall thicknesses, composite pipes up to 16 mm as well as bendable stainless steel pipes with 1.0-1.5 mm wall thicknesses, With 8 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15,16,18 mm, For clamping in a vice or in combination with tripod no. 268500 for stationary use, With pipe cutter no. 2180 3, Delivery in GEDORE L-BOXX® 136 no. 1100 L, Dimensions: W 442 x D 357 x H 151 mm, With 8 aluminium bending moulds, In GEDORE L-BOXX® 136 No. 1100 L
Save to list

€759.74/ pieceexcl. VAT

€919.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1100
Type
Hand pipe bender set
Tube diameter
18 mm
Bending angle
180 °
Length
360 mm
Suitable for steel
Yes