




€37.10/ pieceexcl. VAT
€44.89incl. VAT
23 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 101 |
Type | Automatic center punch with tip and hand guard |
Type | Centre Punch |
Length | 130 mm |
Weight | 100 g |
Material | Vanadium steel |
Diameter tip | 4 mm |
Shaft Diameter | 14 mm |
Shank shape | Other |
With hand protection | No |
Automatic operation | No |
Impact force | from 60 to 130 N |
Surface protection | Nickel‑plated |