

€4.80/ pieceexcl. VAT
€5.81incl. VAT
27 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Centre punches |
Length | 120 mm |
Diameter | 5 mm |
Material | Chrome-vanadium steel |
Diameter tip | 5 mm |
Shaft Diameter | 12 mm |
Shank shape | Octagonal |
With hand protection | No |
Automatic operation | No |
Surface protection | Varnished |