

€64.85/ pieceexcl. VAT
€78.47incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 48 mm |
Suitable for maximum pipe diameter | Other |
Length | 320 mm |
Weight | 825 g |
Low spark model | No |
With antislip facility | Yes |
Surface protection | Other |
Handle cover | Varnished |
Grip design | Other |