




€8.48/ pieceexcl. VAT
€10.26incl. VAT
Sold per: 10Min. order: 10
2 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1B |
Type | Combination spanner |
Model | Metric |
Wrench width | 5 mm |
Length | 101 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 15 g |
Wrench width open end | 5 mm |
Wrench width socket/ring/ratchet | 5 mm |
Head width open end | 14.5 mm |
Head width socket/ring/ratchet | 8.5 mm |
Head height open end | 3.4 mm |
Head height socket/ring/ratchet | 5 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chromium-plated |
Weight | 0.03 lb |
VDE tested | No |