GEDORE

GEDORE 1 B-012 Combination spanner set 12 pcs 10-32 mm

  • ERIKS:23068905
  • Manufacturer:4010886601211
Image 1
With UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Ring cranked and angled 10°, For actuating recessed or deep-set nuts or screws
Save to list

€217.66/ pieceexcl. VAT

€263.37incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
12
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
12
Surface protection
Chromium-plated
Packaging
Other