GEDORE

GEDORE 1 B-0115 Combination spanner set 15 pcs 6-32 mm

  • ERIKS:23068716
  • Manufacturer:4010886600016
Image 1
With UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Ring cranked and angled 10°, For actuating recessed or deep-set nuts or screws
Save to list

€271.54/ pieceexcl. VAT

€328.56incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
15
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
15
Surface protection
Chromium-plated
Packaging
Other