GEDORE

GEDORE 1 B-011 Combination spanner set 11 pcs 8-22 mm

  • ERIKS:23068904
  • Manufacturer:4010886601228
Image 1
With UD profile for gentle power transmission, from SW 1.3/8" 12-edge ring, Ring cranked and angled 10°, For actuating recessed or deep-set nuts or screws
Save to list

€128.70/ pieceexcl. VAT

€155.73incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
11
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
11
Surface protection
Chromium-plated
Packaging
Other