GEDORE

GEDORE 1.41/3 Separator and puller set

  • ERIKS:23086427
  • Manufacturer:4036976103564
Image 1
In sheet metal case, In robust sheet metal case
Save to list

€586.92/ pieceexcl. VAT

€710.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of pulley pullers
0
Number of wheel-hub pullers
0
Number of oil filter hooks
0
Number of cartridge hooks
0
Number of drive shaft pullers
0
Number of steering-wheel pullers
0
Total number of tools
3
Span
from 30 to 155 mm
Packaging
Metal box