

€158.56/ pieceexcl. VAT
€191.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 195 mm |
Max. clamping spread (external pulling) | 215 mm |
Reversible arms | Yes |
Chucking clamp | Yes |
Hydraulic spindle | None |
Model | Other |
Thread Length | 210 mm |