GEDORE

GEDORE 1.32/2 Set of internal and external extractors

  • ERIKS:23086567
  • Manufacturer:4036976105483
Image 1
Sets with internal extractors, counter supports, puller chucks, external extractors and stud extractors, In robust sheet metal case
Save to list

€1,213.44/ pieceexcl. VAT

€1,468.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of pulley pullers
0
Number of wheel-hub pullers
0
Number of oil filter hooks
0
Number of cartridge hooks
0
Number of drive shaft pullers
0
Number of steering-wheel pullers
0
Total number of tools
15
Packaging
Metal box