GEDORE

GEDORE 1.32/1 Set of internal and external extractors

  • ERIKS:23086569
  • Manufacturer:4036976105476
Image 1
Sets with internal extractors, counter supports, puller chucks, external extractors and stud extractors, In robust sheet metal case
Save to list

€944.93/ pieceexcl. VAT

€1,143.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of pulley pullers
0
Number of wheel-hub pullers
0
Number of oil filter hooks
0
Number of cartridge hooks
0
Number of drive shaft pullers
0
Number of steering-wheel pullers
0
Total number of tools
11
Packaging
Metal box