GEDORE

GEDORE 1.31/2 Internal extractor set

  • ERIKS:23086571
  • Manufacturer:4036976105445
Image 1
In handy sheet metal case, In robust sheet metal case
Save to list

€855.43/ pieceexcl. VAT

€1,035.07incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of pulley pullers
0
Number of wheel-hub pullers
0
Number of oil filter hooks
0
Number of cartridge hooks
0
Number of drive shaft pullers
0
Number of steering-wheel pullers
0
Total number of tools
10
Span
from 12 to 70 mm
Packaging
Metal box