

€136.10/ pieceexcl. VAT
€164.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 140 mm |
Max. clamping spread (external pulling) | 160 mm |
Number of hooks | 3 |
Hydraulic spindle | None |
Max. tensile force | 3 t |
Width of hooked foot | 21 mm |
Depth of hooked foot | 20 mm |
Thickness of hooked foot at tip | 6.5 mm |
Model | Other |
Thread Length | 215 mm |