

€306.86/ pieceexcl. VAT
€371.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 390 mm |
Max. clamping spread (external pulling) | 280 mm |
Number of hooks | 3 |
Reversible arms | No |
Chucking clamp | Yes |
Hydraulic spindle | None |
With quick adjustment | No |
Max. tensile force | 12 t |
Width of hooked foot | 32 mm |
Depth of hooked foot | 20 mm |
Thickness of hooked foot at tip | 3.5 mm |
Model | Other |
Thread Length | 250 mm |