

€98.99/ pieceexcl. VAT
€119.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Max. clamping spread (external pulling) | 150 mm |
Number of hooks | 2 |
Reversible arms | No |
Chucking clamp | Yes |
Hydraulic spindle | None |
Max. tensile force | 1 t |
Width of hooked foot | 6.6 mm |
Depth of hooked foot | 6 mm |
Thickness of hooked foot at tip | 1 mm |
Model | Other |
Thread Length | 155 mm |