

€147.27/ pieceexcl. VAT
€178.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 160 mm |
Max. clamping spread (external pulling) | 130 mm |
Number of hooks | 3 |
Reversible arms | No |
Chucking clamp | Yes |
Hydraulic spindle | None |
With quick adjustment | No |
Max. tensile force | 7.5 t |
Width of hooked foot | 25 mm |
Depth of hooked foot | 14 mm |
Thickness of hooked foot at tip | 3 mm |
Model | Other |
Thread Length | 200 mm |