

€76.73/ pieceexcl. VAT
€92.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 120 mm |
Max. clamping spread (external pulling) | 90 mm |
Number of hooks | 2 |
Reversible arms | No |
Chucking clamp | Yes |
Hydraulic spindle | None |
Max. tensile force | 2 t |
Width of hooked foot | 18 mm |
Depth of hooked foot | 11 mm |
Thickness of hooked foot at tip | 2.5 mm |
Model | Other |
Thread Length | 155 mm |