

€92.80/ pieceexcl. VAT
€112.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 80 mm |
Max. clamping spread (external pulling) | 90 mm |
Number of hooks | 3 |
Reversible arms | No |
Chucking clamp | Yes |
Hydraulic spindle | None |
With quick adjustment | No |
Max. tensile force | 3 t |
Width of hooked foot | 17 mm |
Depth of hooked foot | 7 mm |
Thickness of hooked foot at tip | 2 mm |
Model | Other |
Thread Length | 125 mm |