

€129.93/ pieceexcl. VAT
€157.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 100 mm |
Clamping spread (internal pulling) | from 0 to 140 mm |
Max. clamping spread (external pulling) | 90 mm |
Number of hooks | 3 |
Reversible arms | No |
Chucking clamp | Yes |
Hydraulic spindle | None |
With quick adjustment | No |
Max. tensile force | 3 t |
Width of hooked foot | 22 mm |
Depth of hooked foot | 12 mm |
Thickness of hooked foot at tip | 3 mm |
Model | Other |
Thread Length | 140 mm |