GEDORE

GEDORE 1.06/3A Universal puller, 2-arm pattern 350x200 mm

  • ERIKS:23086754
  • Manufacturer:4036976104219
Image 1
Adjustment scale for even adjustment of the puller hooks, Upgradeable with hydraulic spindle (see table)
Save to list

€306.86/ pieceexcl. VAT

€371.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Clamping reach
200 mm
Clamping spread (internal pulling)
from 0 to 420 mm
Max. clamping spread (external pulling)
350 mm
Number of hooks
2
Reversible arms
No
Chucking clamp
Yes
Hydraulic spindle
None
With quick adjustment
No
Max. tensile force
7.5 t
Width of hooked foot
36 mm
Depth of hooked foot
28 mm
Thickness of hooked foot at tip
6.5 mm
Scale division
Yes
Model
Other
Thread Length
280 mm