

€306.86/ pieceexcl. VAT
€371.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Clamping reach | 200 mm |
Clamping spread (internal pulling) | from 0 to 420 mm |
Max. clamping spread (external pulling) | 350 mm |
Number of hooks | 2 |
Reversible arms | No |
Chucking clamp | Yes |
Hydraulic spindle | None |
With quick adjustment | No |
Max. tensile force | 7.5 t |
Width of hooked foot | 36 mm |
Depth of hooked foot | 28 mm |
Thickness of hooked foot at tip | 6.5 mm |
Scale division | Yes |
Model | Other |
Thread Length | 280 mm |