

€63.99/ pieceexcl. VAT
€77.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | WSTT 10 |
Type | Bolt Attachment Piece |
Connection size | M6 in |
Total length | 50 mm |
Screwdriver model | No |
With scale | No |
Length | 50 mm |
VDE tested | No |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | No |
Electronic | No |
Correcting variable consistent | No |
Weight | 1 g |
Weight | 1 |
VDE tested | No |