

€42.88/ pieceexcl. VAT
€51.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Spatula width | 60 mm |
Shape | Palette-knife |
Cranked | No |
Flexible | Yes |
Scraper type | No |
Low spark model | No |