

€53.06/ pieceexcl. VAT
€64.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Folding knives |
Length of blade | 80 mm |
Shape of blade | Straight |
Isolation protection 1000 V | 0 |
With scraper | No |
Foldable | No |
With floating shoe | No |
Total length | 180 mm |
Material blade | Other |
Material handle | Metal |
Cable knife | No |
Retractable knife | No |
With protective cover | No |
Extensible | No |
With interlocking | No |
Self retracting | No |