

€545.05/ pieceexcl. VAT
€659.51incl. VAT
Sold per: 14Min. order: 14
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W63 |
Height | 20 mm |
Width (top) | 65 mm |
Angle (degrees) | 30 ° |
Reference length (ISO) | 2240 mm |
Inner length | 2146 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 3.155 kg |