

€459.06/ pieceexcl. VAT
€555.46incl. VAT
Sold per: 14Min. order: 14
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W63 |
Height | 20 mm |
Width (top) | 65 mm |
Angle (degrees) | 30 ° |
Reference length (ISO) | 2000 mm |
Inner length | 1906 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 2.814 kg |