

€525.75/ pieceexcl. VAT
€636.16incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W50 |
Height | 16 mm |
Width (top) | 52 mm |
Angle (degrees) | 28 ° |
Reference length (ISO) | 3150 mm |
Inner length | 3075 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 2.881 kg |