

€222.18/ pieceexcl. VAT
€268.84incl. VAT
Sold per: 23Min. order: 23
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W40 |
Height | 13 mm |
Width (top) | 42 mm |
Angle (degrees) | 28 ° |
Reference length (ISO) | 2000 mm |
Inner length | 1940 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 1.314 kg |