

€150.95/ pieceexcl. VAT
€182.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W40 |
Height | 13 mm |
Width (top) | 42 mm |
Angle (degrees) | 28 ° |
Reference length (ISO) | 1120 mm |
Inner length | 1060 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.736 kg |