

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W31.5 |
Height | 10 mm |
Width (top) | 33 mm |
Angle (degrees) | 26 ° |
Reference length (ISO) | 900 mm |
Inner length | 850 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.362 kg |