

€117.77/ pieceexcl. VAT
€142.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W31.5 |
Height | 10 mm |
Width (top) | 33 mm |
Angle (degrees) | 26 ° |
Reference length (ISO) | 1250 mm |
Inner length | 1200 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.506 kg |