

€97.06/ pieceexcl. VAT
€117.44incl. VAT
Sold per: 37Min. order: 37
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W25 |
Height | 8 mm |
Width (top) | 26 mm |
Angle (degrees) | 26 ° |
Reference length (ISO) | 1120 mm |
Inner length | 1082 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.262 kg |