

€91.17/ pieceexcl. VAT
€110.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W25 |
Height | 8 mm |
Width (top) | 26 mm |
Angle (degrees) | 26 ° |
Reference length (ISO) | 1000 mm |
Inner length | 962 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.233 kg |