

€64.77/ pieceexcl. VAT
€78.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W20 |
Height | 7 mm |
Width (top) | 21 mm |
Angle (degrees) | 26 ° |
Reference length (ISO) | 900 mm |
Inner length | 870 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.129 kg |