

€60.53/ pieceexcl. VAT
€73.24incl. VAT
Sold per: 52Min. order: 52
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W20 |
Height | 7 mm |
Width (top) | 21 mm |
Angle (degrees) | 26 ° |
Reference length (ISO) | 800 mm |
Inner length | 770 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.114 kg |