

€53.92/ pieceexcl. VAT
€65.24incl. VAT
Sold per: 66Min. order: 66
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W16 |
Height | 5 mm |
Width (top) | 17 mm |
Angle (degrees) | 24 ° |
Reference length (ISO) | 900 mm |
Inner length | 875 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.101 kg |