GATES

GATES Variable Speed Belt MULTI-SPEED W16-800Ld

  • ERIKS:1026855
  • Manufacturer:5412571181609
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Multi-Speed
Type
W16
Height
5 mm
Width (top)
17 mm
Angle (degrees)
24 °
Reference length (ISO)
800 mm
Inner length
776 mm
Material
CR (polychloroprene)
Tensile Cord
Polyester (PES)
Weight
0.09 kg