

€48.49/ pieceexcl. VAT
€58.67incl. VAT
Sold per: 66Min. order: 66
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W16 |
Height | 5 mm |
Width (top) | 17 mm |
Angle (degrees) | 24 ° |
Reference length (ISO) | 710 mm |
Inner length | 686 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.079 kg |