

€44.38/ pieceexcl. VAT
€53.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | W16 |
Height | 5 mm |
Width (top) | 17 mm |
Angle (degrees) | 24 ° |
Reference length (ISO) | 630 mm |
Inner length | 606 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 0.071 kg |