

€238.87/ pieceexcl. VAT
€289.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | 47X13 |
Height | 13 mm |
Width (top) | 47 mm |
Angle (degrees) | 28 ° |
Inner length | 2000 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 1.514 kg |