

€182.35/ pieceexcl. VAT
€220.64incl. VAT
Sold per: 23Min. order: 23
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Multi-Speed |
Type | 47X13 |
Height | 13 mm |
Width (top) | 47 mm |
Angle (degrees) | 28 ° |
Inner length | 1320 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Weight | 1.03 kg |